Zoro Homepage

Filter Box Fans, 13.38x13.38x4.50, Lt Gr

  • Mfr # 1RB100M

  • Zoro # G5851458


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Height
4-1/2 in
Depth
12.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RB100M
Zoro #
G5851458
UPC #
783510227180
Country of Origin
United States

Dimensions

Height
4-1/2 in
Depth
12.81 in
Size
13.38 x 13.38 x 4-1/2 in
Width
114.3 in
Thickness
18 ga / 1.21 mm

Details

Item
Filter Box Fans,13.38x13.38x4.50,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Gauge
18 ga
Color
Light Gray
Voltage
100 to 120V AC
Weight
12 lb
Standards
UL Recognized Motor; CSA Certified Motor
Nominal Voltage
115 V
Max Current
1.2 A / 1.2 A
Operating Temperature
104 °F max / 40 °C max
Airflow
675 ft³/min / 1147 m³/h
Voltage AC
100 V / 100 - 120 VAC V

Description

Filter Box Fans,13.38x13.38x4.50,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.