Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nvent Hoffman Filter Box Fans, 16.38x16.38x7.38, Lt Gray, Steel 1RB120

Filter Box Fans, 16.38x16.38x7.38, Lt Gray, Steel (Discontinued)

  • Mfr # 1RB120
  • Zoro # G6782616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RB120
Zoro #
G6782616
UPC #
783510227265
Country of Origin
United States

Dimensions

Width
187.45 in
Size
16.38 x 16.38 x 7.38 in
Height
7.38 in
Depth
15.81 in
Thickness
18 ga / 1.21 mm

Details

Item
Filter Box Fans,16.38x16.38x7.38,Lt Gr
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
18 ga
Voltage
100 to 120V AC
Standards
UL Recognized Motor; CSA Certified Motor
Weight
25 lb
Voltage AC
100 V / 100 - 120 VAC V
Airflow
1200 ft³/min / 2039 m³/h
Max Current
1.5 A / 1.5 A
Operating Temperature
104 °F max / 40 °C max
Nominal Voltage
115 V

Description

Filter Box Fans,16.38x16.38x7.38,Lt Gr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.