Zoro Homepage

Filter Fan, Plastic, 10.13" H x 10.14" L

  • Mfr # HF1026414

  • Zoro # G7883806


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Height
10 1/8 in
Width
4 11/16 in
Depth
4 11/16 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1026414
Zoro #
G7883806
UPC #
783510342043
Country of Origin
China

Dimensions

Height
10 1/8 in
Width
4 11/16 in
Depth
4 11/16 in
Fan Height
10-1/8"
Length
10.14"
Fan Width
10-1/8"
Fan Depth
4-11/16"
Size
10.13 x 10.14 x 4.68 in
Width (W) (millimetre)
258
Height (H) (inch)
10.13
Depth (D) (millimetre)
119
Width (W) (inch)
10.14
Height (H) (millimetre)
257
Depth (D) (inch)
4.68

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
Fan Voltage
230VAC
Gasket
Silicone
For Use With
Electrical Control Enclosures
NEMA Enclosure Type
12
Sub-Category
Other Accessories
Fan Shape
Square
CFM @ 0.000-In. SP
70 cfm
IP Rating
IP54
Voltage
230V AC
Fan Mounting Location
Wall
Environmental Applications
Equipment Cooling
Housing Material
UV-Resistant Plastic
Electrical Connection - Fans
Terminals
Nominal Voltage (volt)
230
Flow Rate
159 CFM
Operating Temperature (degree Celsius)
-65
Color Code
RAL 7035
Amperage Rating
0.18/0.19 A
Airflow (cubic foot per minute)
159
Operating Temperature (degree Fahrenheit)
14-131.00
Voltage Rating
230 VAC
Color
Light Gray
Voltage AC (volt)
200-250.00
Max Current (ampere)
0.19
Airflow (cubic metre per hour)
270
Ambient Temperature
14 to 131 deg F
Voltage AC
200 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
230 V
Max Current
0.19 A
Airflow
159 ft³/min / 270 m³/h
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 10 1/8 in, Depth 4 11/16 in, Width 4 11/16 in, CFM @ 0.000-In. SP 70 cfm, Voltage 230V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.