Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan, Plastic, 12.80" H x 12.82" L

  • Mfr # HF1326414R

  • Zoro # G7883709


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Height
12 13/16 in
Width
6 3/8 in
Depth
6 3/8 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF1326414R
Zoro #
G7883709
UPC #
783510342562
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 13/16 in
Width
6 3/8 in
Depth
6 3/8 in
Length
12.82"
Fan Width
12-51/64"
Fan Depth
6-3/8"
Fan Height
12-51/64"
Size
12.8 x 12.82 x 6.36 in
Height (H) (inch)
12.8
Depth (D) (inch)
6.36
Height (H) (millimetre)
325
Width (W) (inch)
12.82
Depth (D) (millimetre)
162
Width (W) (millimetre)
326

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
For Use With
Electrical Control Enclosures
Fan Shape
Square
CFM @ 0.000-In. SP
159 cfm
Gasket
Silicone
NEMA Enclosure Type
12
Fan Voltage
230VAC
Sub-Category
Other Accessories
Environmental Applications
Equipment Cooling
Housing Material
UV-Resistant Plastic
Electrical Connection - Fans
Terminals
Voltage
230V AC
Fan Mounting Location
Wall
IP Rating
IP55
Max Current (ampere)
0.37
Color
Light Gray
Flow Rate
395 CFM
Voltage AC (volt)
200-250.00
Airflow (cubic metre per hour)
671
Voltage Rating
230 VAC Rvrs
Operating Temperature (degree Fahrenheit)
14-131.00
Ambient Temperature
14 to 131 deg F
Color Code
RAL 7035
Amperage Rating
.34/.37 A
Nominal Voltage (volt)
230
Operating Temperature (degree Celsius)
-65
Airflow (cubic foot per minute)
395
Max Current
0.37 A
Voltage AC
200 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
230 V
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Airflow
395 ft³/min / 671 m³/h

Description

Axial Fan, Fan Shape Square, Mounting Eye O.C. Not Applicable, Height 12 13/16 in, Diameter Not Applicable, Depth 6 3/8 in, Width 6 3/8 in, CFM @ 0.000-In. SP 159 cfm, Voltage 230V AC, 0.37 A Amps, Electrical Connection - Fans Terminals, Sound Level Not Applicable, IP Rating IP55, Fan Mounting Location Wall, Bearing Type Not Applicable, Not Applicable RPM, Blade Material Not Applicable, Housing Material Plastic, Requires Cord Set (Not Included), Includes Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.