Zoro Homepage

Filter Fan, Plastic, 4.42" H x 4.44" L

  • Mfr # HF0416414

  • Zoro # G7883751


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Height
4 7/16 in
Width
3 5/8 in
Depth
3 5/8 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0416414
Zoro #
G7883751
UPC #
783510365868
Country of Origin
China

Dimensions

Height
4 7/16 in
Width
3 5/8 in
Depth
3 5/8 in
Fan Height
4-27/64"
Fan Width
4-27/64"
Length
4.44"
Fan Depth
3-5/8"
Height (H) (millimetre)
112
Depth (D) (inch)
3.65
Height (H) (inch)
4.42
Width (W) (millimetre)
113
Depth (D) (millimetre)
93
Size
4.42 x 4.44 x 3.65 in
Width (W) (inch)
4.44

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
Fan Voltage
115VAC
Sub-Category
Other Accessories
Fan Shape
Square
Gasket
Silicone
NEMA Enclosure Type
12
For Use With
Electrical Control Enclosures
CFM @ 0.000-In. SP
35 cfm
Environmental Applications
Equipment Cooling
Electrical Connection - Fans
Terminals
Housing Material
UV-Resistant Plastic
Fan Mounting Location
Wall
Voltage
115V AC
IP Rating
IP54
Operating Temperature (degree Celsius)
-65
Max Current (ampere)
0.1
Airflow (cubic metre per hour)
36
Amperage Rating
0.1 A
Voltage AC (volt)
100-100.00
Voltage Rating
115 VAC
Nominal Voltage (volt)
115
Color Code
RAL 7035
Flow Rate
21 CFM
Operating Temperature (degree Fahrenheit)
14-131.00
Airflow (cubic foot per minute)
21
Color
Light Gray
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Airflow
21 ft³/min / 36 m³/h
Nominal Voltage
115 V
Operating Temperature
14 - 131 °F / -10 to 55 °C
Voltage AC
100 V

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 4 7/16 in, Depth 3 5/8 in, Width 3 5/8 in, CFM @ 0.000-In. SP 35 cfm, Voltage 115V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.