Zoro Homepage

Filter Fan, Plastic, 6.15" H x 6.16" L

  • Mfr # HF0524414

  • Zoro # G7883639


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Height
6 1/8 in
Width
4 in
Depth
4 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0524414
Zoro #
G7883639
UPC #
783510341947
Country of Origin
China

Dimensions

Height
6 1/8 in
Width
4 in
Depth
4 in
Fan Width
6-9/64"
Length
6.16"
Fan Height
6-9/64"
Fan Depth
4"
Height (H) (millimetre)
156
Size
6.15 x 6.16 x 3.98 in
Height (H) (inch)
6.15
Width (W) (millimetre)
156
Depth (D) (millimetre)
101
Width (W) (inch)
6.16
Depth (D) (inch)
3.98

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 6 1/8 in, Depth 4 in, Width 4 in, CFM @ 0.000-In. SP 35 cfm, Voltage 24V DC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.