Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Fan, Plastic, 8.19" H x 8.21" L

  • Mfr # HF0926414

  • Zoro # G7883788


product price: $264.81
/ea
Free Shipping & Returns

Key Features

Height
8 3/16 in
Width
4 3/16 in
Depth
4 3/16 in
Finish
Unfinished
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF0926414
Zoro #
G7883788
UPC #
783510342012
Country of Origin
United States

Dimensions

Height
8 3/16 in
Width
4 3/16 in
Depth
4 3/16 in
Length
8.21"
Fan Width
8-3/16"
Fan Depth
4-3/16"
Fan Height
8-3/16"
Depth (D) (millimetre)
105
Width (W) (inch)
8.21
Size
8.19 x 8.21 x 4.15 in
Height (H) (inch)
8.19
Height (H) (millimetre)
208
Depth (D) (inch)
4.15
Width (W) (millimetre)
209

Details

Item
Filter Fan
Finish
Unfinished
Material
Plastic
Includes
Mounting Hardware
CFM @ 0.000-In. SP
21 cfm
Fan Voltage
230VAC
Fan Shape
Square
Gasket
Silicone
NEMA Enclosure Type
12
For Use With
Electrical Control Enclosures
Sub-Category
Other Accessories
IP Rating
IP54
Electrical Connection - Fans
Terminals
Environmental Applications
Equipment Cooling
Voltage
230V AC
Fan Mounting Location
Wall
Housing Material
UV-Resistant Plastic
Color Code
RAL 7035
Voltage AC (volt)
200-250.00
Operating Temperature (degree Celsius)
-65
Max Current (ampere)
0.12
Ambient Temperature
14 to 131 deg F
Nominal Voltage (volt)
230
Color
Light Gray
Voltage Rating
230 VAC
Airflow (cubic metre per hour)
119
Amperage Rating
0.12/0.10 A
Airflow (cubic foot per minute)
70
Flow Rate
70 CFM
Operating Temperature (degree Fahrenheit)
14-131.00
Voltage AC
200 V
Standards
UL/cUL Listed; File No. E482010; CE; EAC; Type 12 standard on all models; IP54 standard option on all models except HF13; IP55 standard option on all models except HF04
Max Current
0.12 A
Airflow
70 ft³/min / 119 m³/h
Operating Temperature
14 - 131 °F / -10 to 55 °C
Nominal Voltage
230 V

Description

Wet-Location Square Axial Fan, Fan Shape Square, Height 8 3/16 in, Depth 4 3/16 in, Width 4 3/16 in, CFM @ 0.000-In. SP 21 cfm, Voltage 230V AC, Electrical Connection - Fans Terminals, IP Rating IP54, Fan Mounting Location Wall, Housing Material UV-Resistant Plastic, Includes Mounting Hardware, For Use With Electrical Control Enclosures, Environmental Applications Equipment Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.