Zoro Homepage

Filter Fan Shrouds

  • Mfr # HH05SS04001

  • Zoro # G6848757


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Height
10-1/2 in
Gauge
16 ga
Depth
1.85 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH05SS04001
Zoro #
G6848757
UPC #
783510350147
Country of Origin
United States

Dimensions

Height
10-1/2 in
Depth
1.85 in
Width
8 in
Size
10-1/2 in x 8 in x 1.85 in
Thickness
16 ga / 1.52 mm

Details

Item
Filter Fan Shrouds
Material
Stainless Steel 304
Finish
Brushed
Gauge
16 ga
Color
Unpainted
NEMA Enclosure Type
3R
Standards
UL 508A UL/cUL Listed; Type 3R; File No. E482010; Maintains UL/cUL Listed Type 3R and Type 12 rating when properly installed on a Type 3R or Type 12 enclosure
Weight
3.70 lb
Protection Rating
NEMA Type 3R

Description

Filter Fan Shrouds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.