Zoro Homepage

Filter Fan Shrouds

  • Mfr # HH13SS04001

  • Zoro # G6848784


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
NEMA Enclosure Type
3R
Height
18 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH13SS04001
Zoro #
G6848784
UPC #
783510350222
Country of Origin
United States

Dimensions

Height
18 in
Width
15 in
Depth
4.76 in
Size
18 in x 15 in x 4.76 in
Thickness
16 ga / 1.52 mm

Details

Item
Filter Fan Shrouds
Material
Stainless Steel 304
Finish
Brushed
NEMA Enclosure Type
3R
Color
Unpainted
Gauge
16 ga
Standards
UL 508A UL/cUL Listed; Type 3R; File No. E482010; Maintains UL/cUL Listed Type 3R and Type 12 rating when properly installed on a Type 3R or Type 12 enclosure
Weight
11.30 lb
Protection Rating
NEMA Type 3R

Description

Filter Fan Shrouds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.