Filter, For Mfr. No. AVK34
Mfr # AFLT34
Zoro # G8755582
product price: $52.49
/eaKey Features
Length
10.20 inch
Width
3.25 in
Finish
Aluminum
Height
4.09 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFLT34
Zoro #
G8755582
UPC #
783510348007
Country of Origin
United States
Dimensions
Length
10.20 inch
Width
3.25 in
Height
4.09 in
Depth
1.05 in
Depth (D) (inch)
0.34
Size
104 x 83 mm
Width (W) (inch)
3.25
Width (W) (millimetre)
83
Depth (D) (millimetre)
9
Height (H) (inch)
4.09
Height (H) (millimetre)
104
Overall Height
4.1 in
Overall Width
3.3 in
Overall Depth
0.3 in
Description
Filter, For Use With Mfr. No. AVK34, Material Aluminum, Height 4.09 in, Width 3.25 in, Depth 1.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.