Zoro Homepage

Filter, For Mfr. No. AVK64

  • Mfr # AFLT64

  • Zoro # G8755607


product price: $62.89
/ea

Key Features

Length
10.30 inch
Width
6.25 in
For Use With
Mfr. No. AVK64
Height
4.45 in
Color
Unpainted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFLT64
Zoro #
G8755607
UPC #
783510340261
Country of Origin
United States

Dimensions

Length
10.30 inch
Width
6.25 in
Height
4.45 in
Depth
1.05 in
Height (H) (millimetre)
113
Width (W) (inch)
6.25
Depth (D) (inch)
0.34
Height (H) (inch)
4.45
Size
113 x 159 mm
Width (W) (millimetre)
159
Depth (D) (millimetre)
9
Overall Depth
0.3 in
Overall Height
4.5 in
Overall Width
6.3 in

Description

Filter, For Use With Mfr. No. AVK64, Material Aluminum, Height 4.45 in, Width 6.25 in, Depth 1.05 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.