
Filter Grille Panel, 3.50x19.00x1.00, Lt Gray, Steel
Mfr # 35G19
Zoro # G6783237
product price: $799.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 430
Finish
Brushed
Size
3-1/2 x 19 x 1.37 in
Depth
1.37 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35G19
Zoro #
G6783237
UPC #
783510232917
Country of Origin
United States
Dimensions
Size
3-1/2 x 19 x 1.37 in
Depth
1.37 in
Height
3-1/2 in
Width
19 in
Thickness
16 ga / 1.59 mm
Details
Item
Filter Grille Panel,3.50x19.00x1.00,Lt
Material
Stainless Steel 430
Finish
Brushed
Color
Unpainted
Gauge
16 ga
Weight
20 lb
Description
Filter Grille Panel,3.50x19.00x1.00,Lt
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.