Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Grille Panel, 5.25x19.00x1.00, Lt Gray, Steel

  • Mfr # 525H19

  • Zoro # G6783289


product price: $849.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Size
5-1/4 x 19 x 1.37 in
Gauge
16 ga
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525H19
Zoro #
G6783289
UPC #
783510233747
Country of Origin
United States

Dimensions

Size
5-1/4 x 19 x 1.37 in
Width
19 in
Depth
1.37 in
Height
5-1/4 in
Thickness
16 ga / 1.29 mm

Details

Item
Filter Grille Panel,5.25x19.00x1.00,Lt
Material
Aluminum
Finish
Brushed
Gauge
16 ga
Color
Unpainted
Weight
4 lb

Description

Filter Grille Panel,5.25x19.00x1.00,Lt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.