Zoro Homepage

Filter Grille Panel, 7.00x19.00x1.00, Al

  • Mfr # 7H19

  • Zoro # G5864837


product price: $390.91
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Finish
Brushed
Size
7 x 19 x 1.37 in
Gauge
16 ga
Width
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H19
Zoro #
G5864837
UPC #
783510259280
Country of Origin
United States

Dimensions

Size
7 x 19 x 1.37 in
Width
19 in
Height
7 in
Depth
1.37 in
Thickness
16 ga / 1.29 mm

Details

Item
Filter Grille Panel,7.00x19.00x1.00,Al
Material
Aluminum
Finish
Brushed
Gauge
16 ga
Color
Unpainted
Weight
2 lb

Description

Filter Grille Panel,7.00x19.00x1.00,Al

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.