Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finger Guards, Fits Fan Pkg/Fan

  • Mfr # AGARD3

  • Zoro # G5844808


product price: $20.69
/ea

Key Features

Material
Mild Steel
Finish
Chrome Plated
For Use With
For Use With Mfr. Model Number A3AXFN, A3AXFN24
Color
Unpainted
Size
3.14 in x 3.14 in x 0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGARD3
Zoro #
G5844808
UPC #
783510174019
Country of Origin
United States

Dimensions

Size
3.14 in x 3.14 in x 0.12 in
Depth
0.12 in
Width
3.14 in
Height
3.14 in

Details

Item
Finger Guards,Fits Fan Pkg/Fan
Material
Mild Steel
Finish
Chrome Plated
For Use With
For Use With Mfr. Model Number A3AXFN, A3AXFN24
Color
Unpainted
Weight
0.04 lb
Use On Compact Cooling Fan Items
A3AXFN, A3AXFN24

Description

Finger Guards,Fits Fan Pkg/Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.