Zoro Homepage

Finger Guards, fits Fan Pkg/Fan, Steel

  • Mfr # AGARD10

  • Zoro # G6782309


product price: $48.59
/ea

Key Features

Material
Mild Steel
Finish
Chrome Plated
For Use With
For Use With Mfr. Model Number A10AXFNPG, A10AXFNQR , A10AXFN, A10AXFN2
Color
Unpainted
Depth
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGARD10
Zoro #
G6782309
UPC #
783510222000
Country of Origin
China

Dimensions

Depth
0.12 in
Width
9 in
Size
9 in x 9 in x 0.12 in
Height
9 in

Details

Item
Finger Guards,Fits Fan Pkg/Fan,Steel
Material
Mild Steel
Finish
Chrome Plated
For Use With
For Use With Mfr. Model Number A10AXFNPG, A10AXFNQR , A10AXFN, A10AXFN2
Color
Unpainted
Weight
0.34 lb
Use On Compact Cooling Fan Items
A10AXFNPG, A10AXFNQR , A10AXFN, A10AXFN2

Description

Finger Guards,Fits Fan Pkg/Fan,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.