
Fixed Shelf, fits 19 in Rack A, Lt Gray, Steel
Mfr # P19SH8
Zoro # G6813197
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P19SH8
Zoro #
G6813197
UPC #
783510719906
Country of Origin
Mexico
Dimensions
Thickness
14 ga / 1.9 mm
Fits Rack Width
19 in
Details
Item
Fixed Shelf,Fits 19" Rack A,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
Weight
12 lb
Series
ProLine
Description
Fixed Shelf,Fits 19 In. Rack A,Lt Gray,
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.