Zoro Homepage

Fixed Shelf, Fits 19" Rack A, Lt Gray,

  • Mfr # P19SH6

  • Zoro # G5859824


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19SH6
Zoro #
G5859824
UPC #
783510719708
Country of Origin
Mexico

Dimensions

Thickness
14 ga / 1.9 mm
Fits Rack Width
19 in

Details

Item
Fixed Shelf,Fits 19" Rack A,Lt Gray,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Rack Width (inch) 19 in
Gauge
14 ga
Color
Light Gray
Weight
8.90 lb
Series
ProLine

Description

Fixed Shelf,Fits 19 In. Rack A,Lt Gray,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.