Zoro Homepage

Fixed Wall-Mount Rack, 19", 32u, Black

  • Mfr # E19FWM32U20

  • Zoro # G5813238


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E19FWM32U20
Zoro #
G5813238
UPC #
783510110154
Country of Origin
Mexico

Dimensions

Depth
20 in
Height
58 in
Width
20 in
Size
58 in x 20 in x 20 in
Thickness
16 ga / 1.52 mm

Details

Item
Fixed Wall-Mount Rack,19",32u,Black
Material
Mild Steel
Finish
Powder Coated
Gauge
16 ga
Color
Black
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; EIA 310-D
Load Capacity
150 lb
Load Rating
150 lb / 68 kg
Rack Units
32
Weight
26.25 lb

Description

Fixed Wall-Mount Rack,19 In.,32u,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.