Zoro Homepage

Flat and Dome Screw Cover, Contoured, Type 4, 5.75x4.00x3.75, Gray, St

  • Mfr # A645DSC

  • Zoro # G6810887


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12, 13
Features
Dome Cover, Dust-Resistant
Depth
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A645DSC
Zoro #
G6810887
UPC #
783510573706
Country of Origin
Mexico

Dimensions

Depth
4-3/4 in
Width
4 in
Size
5-3/4 x 4 x 3-3/4 in
Height
5-3/4 in
Thickness
16 ga / 1.52 mm

Details

Item
Flat and Dome Screw Cover,Contoured,Ty
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
12, 13
Features
Dome Cover, Dust-Resistant
Gauge
16 ga
Color
Gray
Application
Indoor
Standards
UL 508A Listed; Type 4, 6, 12, 13; File No. E61997; cUL Listed per CSA C22.2 No. 94; Type 4, 6, 12, 13; File No. E61997; NEMA Type 4, 6, 12, and 13; CSA, File No. 42186: Type 4, 12, and 13; IEC 60529, IP67
Weight
2.30 lb
Interior Volume
76.9 in³
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 6; NEMA Type 13; IP67
Mounting
6.25 in / 159 mm
Cover Style
Dome

Description

Flat and Dome Screw Cover,Contoured,Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.