Zoro Homepage

Flexible Fitting, 2.50x2.50, Rubber

  • Mfr # F22WFF

  • Zoro # G5834563


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Material
Hypalon Rubber Bellow
Finish
Textured
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22WFF
Zoro #
G5834563
UPC #
783510157807
Country of Origin
Mexico

Dimensions

Size
2-1/2 in x 2-1/2 in
Width
2-1/2 in
Height
2-1/2 in

Details

Item
Flexible Fitting,2.50x2.50,Rubber
Material
Hypalon Rubber Bellow
Finish
Textured
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Color
Unpainted
Type
Flexible Fitting
Weight
1.60 lb
Protection Rating
NEMA Type 12

Description

Flexible Fitting,2.50x2.50,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.