Zoro Homepage

Flexible Fitting, 4.00x4.00, Rubber

  • Mfr # F44WFFFG

  • Zoro # G5835708


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Material
Hypalon Rubber Bellow
Finish
Textured
Features
Dust-Resistant
Size
4 in x 4 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44WFFFG
Zoro #
G5835708
UPC #
783510159108
Country of Origin
United States

Dimensions

Size
4 in x 4 in
Height
4 in
Width
4 in

Details

Item
Flexible Fitting,4.00x4.00,Rubber
Material
Hypalon Rubber Bellow
Finish
Textured
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Color
Unpainted
Type
Flexible Fitting
Weight
3 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Flexible Fitting,4.00x4.00,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.