
Flexible Fitting, 4.00x4.00, Rubber
Mfr # F44WFFSS
Zoro # G5836514
product price: $1,036.99
/ea
Free Shipping & Returns
Key Features
Material
Hypalon Rubber Bellow
Finish
Textured
Size
4 in x 4 in
Features
Dust-Resistant
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F44WFFSS
Zoro #
G5836514
UPC #
783510160203
Country of Origin
United States
Dimensions
Size
4 in x 4 in
Width
4 in
Height
4 in
Details
Item
Flexible Fitting,4.00x4.00,Rubber
Material
Hypalon Rubber Bellow
Finish
Textured
Features
Dust-Resistant
Application
Indoor
NEMA Enclosure Type
12
Color
Unpainted
Type
Flexible Fitting
Weight
2.50 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X
Description
Flexible Fitting,4.00x4.00,Rubber
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.