
Flexible Fitting, 6.00x6.00, Rubber
Mfr # F66WFF
Zoro # G5834457
product price: $451.99
/ea
Free Shipping & Returns
Key Features
Material
Hypalon Rubber Bellow
Finish
Textured
NEMA Enclosure Type
12
Color
Unpainted
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F66WFF
Zoro #
G5834457
UPC #
783510158002
Country of Origin
Mexico
Dimensions
Width
6 in
Size
6 in x 6 in
Height
6 in
Details
Item
Flexible Fitting,6.00x6.00,Rubber
Material
Hypalon Rubber Bellow
Finish
Textured
NEMA Enclosure Type
12
Color
Unpainted
Application
Indoor
Features
Dust-Resistant
Type
Flexible Fitting
Weight
3.80 lb
Protection Rating
NEMA Type 12; IP54
Description
Flexible Fitting,6.00x6.00,Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.