Zoro Homepage

Flexible Fitting, 6.00x6.00, Rubber

  • Mfr # F66WFFSS

  • Zoro # G5836679


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Material
Hypalon Rubber Bellow
Finish
Textured
Application
Indoor
Color
Unpainted
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WFFSS
Zoro #
G5836679
UPC #
783510160500
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in

Details

Item
Flexible Fitting,6.00x6.00,Rubber
Material
Hypalon Rubber Bellow
Finish
Textured
Application
Indoor
Color
Unpainted
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Flexible Fitting
Weight
3.10 lb
Protection Rating
NEMA Type 12; NEMA Type 4; NEMA Type 4X

Description

Flexible Fitting,6.00x6.00,Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.