Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Kit, NOVAL Accessory, Stainless Steel

  • Mfr # AFK1212SS

  • Zoro # G8751136


product price: $1,047.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Natural
Sub-Category
Mounting Accessories
Application
Elevates Enclosure From Floor Surface
Length
8.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1212SS
Zoro #
G8751136
UPC #
783510313302
Country of Origin
United States

Dimensions

Length
8.12 in
Height
12.00"
Width
12.06 in
Overall Length
9.09 in
Overall Width
12.06 in
Material Thickness
12 ga
Overall Height
12 in

Details

Item
Floor Stand Kit
Material
Stainless Steel
Color
Natural
Sub-Category
Mounting Accessories
Application
Elevates Enclosure From Floor Surface
For Use With
Wall-Mount Enclosures
Includes
(2) Stands
Finish
Brushed

Description

Floor Stand Kit, Material Stainless Steel, Finish Brushed, For Use With Wall-Mount Enclosures, Sub-Category Mounting Accessories, Application For Floor Mounting or Elevation, Height 12 in, Length 8.12 in, Width 12.06 in, Includes (2) Stands

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.