Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Kit, Stainless Steel, 12.00x

  • Mfr # AFK1208SS6

  • Zoro # G5866316


product price: $1,084.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Size
12 x 8.06 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1208SS6
Zoro #
G5866316
UPC #
783510272364
Country of Origin
United States

Dimensions

Size
12 x 8.06 in
Height
12 in
Width
8.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Stainless Steel,12.00x
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Gauge
12 ga
Color
Unpainted
Weight
21.90 lb

Description

Floor Stand Kit,Stainless Steel,12.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.