
Floor Stand Kit, Stainless Steel, 12.00x16.06, SS Type 316
Mfr # AFK1216SS6
Zoro # G6826734
product price: $1,279.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Size
12 x 16.06 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AFK1216SS6
Zoro #
G6826734
UPC #
783510272418
Country of Origin
United States
Dimensions
Size
12 x 16.06 in
Width
16.06 in
Height
12 in
Thickness
12 ga / 2.66 mm
Details
Item
Floor Stand Kit,Stainless Steel,12.00x
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Color
Unpainted
Gauge
12 ga
Weight
32.90 lb
Description
Floor Stand Kit,Stainless Steel,12.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.