Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Stand Kit, Stainless Steel, 18.00x

  • Mfr # AFK1812SS

  • Zoro # G5866289


product price: $1,165.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Gauge
12 ga
Width
12.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1812SS
Zoro #
G5866289
UPC #
783510272210
Country of Origin
United States

Dimensions

Width
12.06 in
Height
18 in
Size
18 x 12.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Stainless Steel,18.00x
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Gauge
12 ga
Color
Unpainted
Weight
36.50 lb

Description

Floor Stand Kit,Stainless Steel,18.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.