Zoro Homepage

Floor Stand Kit, Stainless Steel, 18.00x8.06, SS Type 304

  • Mfr # AFK1808SS

  • Zoro # G6826585


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Height
18 in
Size
18 x 8.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1808SS
Zoro #
G6826585
UPC #
783510272173
Country of Origin
United States

Dimensions

Height
18 in
Size
18 x 8.06 in
Width
8.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Stainless Steel,18.00x
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Color
Unpainted
Gauge
12 ga
Weight
29.40 lb

Description

Floor Stand Kit,Stainless Steel,18.00x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.