
Floor Stand Kit, Stainless Steel, 24.00x
Mfr # AFK2408SS6
Zoro # G5866447
product price: $1,416.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Width
8.06 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFK2408SS6
Zoro #
G5866447
UPC #
783510272524
Country of Origin
United States
Dimensions
Width
8.06 in
Size
24 x 8.06 in
Height
24 in
Thickness
12 ga / 2.66 mm
Details
Item
Floor Stand Kit,Stainless Steel,24.00x
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Color
Unpainted
Gauge
12 ga
Weight
38.50 lb
Description
Floor Stand Kit,Stainless Steel,24.00x
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.