Zoro Homepage

Floor Stand Kit, Stainless Steel, 6.00x1

  • Mfr # AFK0612SS6

  • Zoro # G5866325


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Height
6 in
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK0612SS6
Zoro #
G5866325
UPC #
783510272333
Country of Origin
United States

Dimensions

Height
6 in
Size
6 x 12.06 in
Width
12.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Stainless Steel,6.00x1
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Gauge
12 ga
Color
Unpainted
Weight
18.50 lb

Description

Floor Stand Kit,Stainless Steel,6.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.