
Floor Stand Kit, Stainless Steel, 6.00x10.06, SS Type 304
Mfr # AFK0610SS
Zoro # G6826533
product price: $591.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Height
6 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFK0610SS
Zoro #
G6826533
UPC #
783510272135
Country of Origin
United States
Dimensions
Height
6 in
Size
6 x 10.06 in
Width
10.06 in
Thickness
12 ga / 2.66 mm
Details
Item
Floor Stand Kit,Stainless Steel,6.00x1
Material
Stainless Steel 304
Finish
Brushed
Sub-Category
Floor Stand Kits
Color
Unpainted
Gauge
12 ga
Weight
16.20 lb
Description
Floor Stand Kit,Stainless Steel,6.00x1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.