Zoro Homepage

Floor Stand Kit, Stainless Steel, 6.00x18.06, SS Type 316

  • Mfr # AFK0618SS6

  • Zoro # G6826637


product price: $1,033.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Size
6 x 18.06 in
Width
18.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK0618SS6
Zoro #
G6826637
UPC #
783510272340
Country of Origin
United States

Dimensions

Size
6 x 18.06 in
Width
18.06 in
Height
6 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Stainless Steel,6.00x1
Material
Stainless Steel 316L
Finish
Brushed
Sub-Category
Floor Stand Kits
Gauge
12 ga
Color
Unpainted
Weight
24.60 lb

Description

Floor Stand Kit,Stainless Steel,6.00x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.