Floor Stand Kit, Steel, 18.00x16.06, Gray, Steel

  • Mfr # AFK1816

  • Zoro # G6823679


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Sub-Category
Floor Stand Kits
Color
Gray
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFK1816
Zoro #
G6823679
UPC #
783510257606
Country of Origin
Mexico

Dimensions

Size
18 x 16.06 in
Height
18 in
Width
16.06 in
Thickness
12 ga / 2.66 mm

Details

Item
Floor Stand Kit,Steel,18.00x16.06,Gra
Material
Mild Steel
Finish
Powder Coated
Sub-Category
Floor Stand Kits
Color
Gray
Gauge
12 ga
Weight
46 lb

Description

Floor Stand Kit,Steel,18.00x16.06,Gra

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.