
Floorpost with Junction Box, 11.90x11.9x
Mfr # FLOORPOST
Zoro # G5847793
product price: $1,779.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Mild Steel
Finish
Powder Coated
Size
11.90 x 11.9 x 74 in
Depth
11.9 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLOORPOST
Zoro #
G5847793
UPC #
783510186876
Country of Origin
United States
Dimensions
Size
11.90 x 11.9 x 74 in
Depth
11.9 in
Width
11.9 in
Height
74 in
Details
Item
Floorpost with Junction Box,11.90x11.9x
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Weight
69 lb
Series
Syspend
Protection Rating
NEMA Type 12; NEMA Type 4
Description
Floorpost with Junction Box,11.90x11.9x
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.