Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Bezels, Fits Doors

  • Mfr # PFBS

  • Zoro # G5862317


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Textured
Color
Black
Weight
0.30 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBS
Zoro #
G5862317
UPC #
783510952907
Country of Origin
Mexico

Details

Item
Flush Bezels,Fits Doors
Material
Plastic
Finish
Textured
Color
Black
Weight
0.30 lb
Series
ProLine

Description

Flush Bezels,Fits Doors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.