Zoro Homepage

Flush Bezels, fits Doors, SS Type 304

  • Mfr # PFBSSS

  • Zoro # G5876064


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Textured
Color
Black
Weight
0.30 lb
Series
ProLine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFBSSS
Zoro #
G5876064
UPC #
783510337391
Country of Origin
United States

Details

Item
Flush Bezels,fits Doors,SS Type 304
Material
Plastic
Finish
Textured
Color
Black
Weight
0.30 lb
Series
ProLine

Description

Flush Bezels,fits Doors,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.