Zoro Homepage

Flush Bezels, fits Doors, Steel

  • Mfr # PSFBS

  • Zoro # G6815175


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Textured
Color
Black
Series
ProLine
Weight
0.30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSFBS
Zoro #
G6815175
UPC #
783510830601
Country of Origin
Mexico

Details

Item
Flush Bezels,Fits Doors,Steel
Material
Plastic
Finish
Textured
Color
Black
Series
ProLine
Weight
0.30 lb

Description

Flush Bezels,Fits Doors,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.