Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Covers, fits 18.00x12.00, Gray, Steel

  • Mfr # AFE18X12

  • Zoro # G6805743


product price: $23.77
/ea

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 18 x 12 in
Sub-Category
Door Accessories
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFE18X12
Zoro #
G6805743
UPC #
783510437404
Country of Origin
Mexico

Dimensions

Width
12 in
Height
18 in
Size
18 in x 12 in
Thickness
16 ga / 1.52 mm
Fits Box Size
18.00 x 12.00 in / 457 x 305 mm

Details

Item
Flush Covers,Fits 18.00x12.00,Gray,St
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 18 x 12 in
Sub-Category
Door Accessories
Gauge
16 ga
Color
Gray
Weight
4.90 lb

Description

Flush Covers,Fits 18.00x12.00,Gray,St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.