Zoro Homepage

Flush Covers, Fits 6.00x6.00, Gray, Stee

  • Mfr # AFE6X6

  • Zoro # G5856419


product price: $6.89
/ea
Sold in multiples of 3 for $20.67

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 6 x 6 in
Sub-Category
Door Accessories
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFE6X6
Zoro #
G5856419
UPC #
783510436407
Country of Origin
Mexico

Dimensions

Width
6 in
Height
6 in
Size
6 in x 6 in
Thickness
16 ga / 1.52 mm
Fits Box Size
6.00 x 6.00 in / 152 x 152 mm

Details

Item
Flush Covers,Fits 6.00x6.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 6 x 6 in
Sub-Category
Door Accessories
Gauge
16 ga
Color
Gray
Weight
1 lb

Description

Flush Covers,Fits 6.00x6.00,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.