Zoro Homepage

Flush Covers, Fits 8.00x8.00, Gray, Stee

  • Mfr # AFE8X8

  • Zoro # G5856473


product price: $9.80
/ea
Sold in multiples of 2 for $19.60

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 8 x 8 in
Sub-Category
Door Accessories
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFE8X8
Zoro #
G5856473
UPC #
783510436704
Country of Origin
Mexico

Dimensions

Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
16 ga / 1.52 mm
Fits Box Size
8.00 x 8.00 in / 203 x 203 mm

Details

Item
Flush Covers,Fits 8.00x8.00,Gray,Stee
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 8 x 8 in
Sub-Category
Door Accessories
Color
Gray
Gauge
16 ga
Weight
1.50 lb

Description

Flush Covers,Fits 8.00x8.00,Gray,Stee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.