Zoro Homepage

Flush-Mount Door Frames, Fits 18.00x12.0

  • Mfr # AFDF1812P

  • Zoro # G5856394


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 18 x 12 in
Sub-Category
Door Accessories
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDF1812P
Zoro #
G5856394
UPC #
783510429409
Country of Origin
Mexico

Dimensions

Height
20 in
Width
14 in
Size
20 in x 14 in
Thickness
14 ga / 1.9 mm
Door Size
15 in / 381 mm / 9 in / 229 mm
Frame Size
20.00 x 14.00 in / 508 x356 mm
Fits Box Size
18.00 x 12.00 in / 457 x 305 mm

Details

Item
Flush-Mount Door Frames,Fits 18.00x12.0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 18 x 12 in
Sub-Category
Door Accessories
Gauge
14 ga
Color
Gray
Weight
8 lb

Description

Flush-Mount Door Frames,Fits 18.00x12.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.