Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush-Mount Door Frames, fits 24.00x18.00, Gray, Steel

  • Mfr # AFDF2418P

  • Zoro # G6805217


product price: $218.25
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 24 x 18 in
Sub-Category
Door Accessories
Size
26 in x 20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDF2418P
Zoro #
G6805217
UPC #
783510429607
Country of Origin
Mexico

Dimensions

Size
26 in x 20 in
Height
26 in
Width
20 in
Thickness
14 ga / 1.9 mm
Door Size
21 in / 533 mm / 15 in / 381 mm
Frame Size
26.00 x 20.00 in / 660 508 mm
Fits Box Size
24.00 x 18.00 in / 610 x 457 mm

Details

Item
Flush-Mount Door Frames,Fits 24.00x18.0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 24 x 18 in
Sub-Category
Door Accessories
Gauge
14 ga
Color
Gray
Weight
14 lb

Description

Flush-Mount Door Frames,Fits 24.00x18.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.