Zoro Homepage

Flush-Mount Door Frames, Fits 30.00x24.0

  • Mfr # AFDF3024P

  • Zoro # G5856647


product price: $292.94
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 30 x 24 in
Sub-Category
Door Accessories
Width
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDF3024P
Zoro #
G5856647
UPC #
783510429805
Country of Origin
Mexico

Dimensions

Width
26 in
Size
32 in x 26 in
Height
32 in
Thickness
14 ga / 1.9 mm
Door Size
27 in / 686 mm / 21 in / 533 mm
Fits Box Size
30.00 x 24.00 in / 762 x 610 mm
Frame Size
32.00 x 26.00 in / 813 x 660 mm

Details

Item
Flush-Mount Door Frames,Fits 30.00x24.0
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 30 x 24 in
Sub-Category
Door Accessories
Color
Gray
Gauge
14 ga
Weight
22 lb

Description

Flush-Mount Door Frames,Fits 30.00x24.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.