Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush-Mount Door Frames, fits 6.00x6.00, Gray, Steel

  • Mfr # AFDF0606P

  • Zoro # G6805628


product price: $112.52
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 6 x 6 in
Sub-Category
Door Accessories
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFDF0606P
Zoro #
G6805628
UPC #
783510436308
Country of Origin
Mexico

Dimensions

Height
8 in
Width
8 in
Size
8 in x 8 in
Thickness
14 ga / 1.9 mm
Door Size
3 in / 76 mm / 3 in / 76 mm
Fits Box Size
6.00 x 6.00 in / 152 x 152 mm
Frame Size
8.00 x 8.00 in / 203 x 203 mm

Details

Item
Flush-Mount Door Frames,Fits 6.00x6.00,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Box Size 6 x 6 in
Sub-Category
Door Accessories
Gauge
14 ga
Color
Gray
Weight
1.50 lb

Description

Flush-Mount Door Frames,Fits 6.00x6.00,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.