Zoro Homepage

Flush-Mount Floor Brush Kit with Cover

  • Mfr # DFB410F

  • Zoro # G5848003


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Overall Length
1.62 in
Overall Width
12.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFB410F
Zoro #
G5848003
UPC #
783510187071
Country of Origin
China

Dimensions

Overall Length
1.62 in
Overall Width
12.81 in
Overall Height
6.31 in
Max Dimensions
6.31 x 12.81 x 1.62 in / 160 x 325 x 41 mm

Details

Item
Flush-Mount Floor Brush Kit with Cover
Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Series
Air Cooling
Weight
1.60 lb
Cable Egress
3.50 x 9.50 in / 89 x 241 mm

Description

Flush-Mount Floor Brush Kit with Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.