Zoro Homepage

Flush-Mount Floor Brush Kit with Cover

  • Mfr # DFB57F

  • Zoro # G5847958


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Series
Air Cooling
Weight
2.20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFB57F
Zoro #
G5847958
UPC #
783510187088
Country of Origin
China

Details

Item
Flush-Mount Floor Brush Kit with Cover
Material
ABS Polycarbonate
Finish
Smooth Matte
Color
Black
Series
Air Cooling
Weight
2.20 lb
Cable Egress
7.49 x 4.86 in / 190 x 123 mm

Description

Flush-Mount Floor Brush Kit with Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.