Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Swing Handles, fits Doors, Steel

  • Mfr # PFHDBL

  • Zoro # G6818246


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Size
10.67 in x 1-1/2 in x 1.57 in
Width
1-1/2 in
Depth
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFHDBL
Zoro #
G6818246
UPC #
783510951702
Country of Origin
United States

Dimensions

Size
10.67 in x 1-1/2 in x 1.57 in
Width
1-1/2 in
Depth
1.57 in
Height
10.67 in

Details

Item
Flush Swing Handles,Fits Doors,Steel
Material
Mild Steel
Finish
Powder Coated
Color
Black
Series
ProLine
Weight
1.38 lb

Description

Flush Swing Handles,Fits Doors,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.