
Flush Tee, 12.00x12.00, Gray, Steel 90-Degree
Mfr # F1212GT
Zoro # G6819393
product price: $586.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Width
2-1/2 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F1212GT
Zoro #
G6819393
UPC #
783510891909
Country of Origin
Mexico
Dimensions
Width
2-1/2 in
Size
12 in x 2-1/2 in
Height
12 in
Thickness
14 ga / 1.9 mm
Details
Item
Flush Tee,12.00x12.00,Gray,Steel 90-D
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Color
Gray
Gauge
14 ga
Application
Indoor
Type
Tee
Weight
16.10 lb
Protection Rating
NEMA Type 1
Description
Flush Tee,12.00x12.00,Gray,Steel 90-D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.